Motion
C2040SS CONN LINK

TSUBAKI (UST)
C2040SS CONN LINK

Connecting Link - 2040 / 1 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00154681
MFR #C2040SS CONN LINK
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SS CONN LINK

Connecting Link - 2040 / 1 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00154681
MFR #C2040SS CONN LINK

Mfr description
C2040SS "304" S.C. CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
  • UPC_NO
    097039187819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)