Motion
C2040SS CONN LINK COTTER PIN

RENOLD JEFFREY
C2040SS CONN LINK COTTER PIN

Roller Chain Link - C2040 / 1.0000 in Chain & Picth, Stainless Steel Material
Mi Item #00154682
MFR #C2040SS CONN LINK COTTER PIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2040SS CONN LINK COTTER PIN

Roller Chain Link - C2040 / 1.0000 in Chain & Picth, Stainless Steel Material
Mi Item #00154682
MFR #C2040SS CONN LINK COTTER PIN

Mfr description
C-2040SS STAINLESS CONN LINK SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    C2040 / 1.0000 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.701 in
  • Weight
    0.03 lbs

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    6623900286226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)