Motion
C2040SS OFFSET LINK

TSUBAKI (UST)
C2040SS OFFSET LINK

Offset Link - 2040 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00154695
MFR #C2040SS OFFSET LINK
Price$33.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SS OFFSET LINK

Offset Link - 2040 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00154695
MFR #C2040SS OFFSET LINK

Mfr description
C2040SS "304"OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.16/each

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7060 in, 17.92 mm
  • Pitch
    1 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.34 lbs, 0.51 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2040SS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    2040
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187826
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)