1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2040SSS12I
C2040SSS12I - C2040 304SS OFFSET LINK / 2040C SS
Mi Item #
00154696
MFR #
C2040SSS12I
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2040SSS12I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2040SSS12I
C2040SSS12I - C2040 304SS OFFSET LINK / 2040C SS
Mi Item #
00154696
MFR #
C2040SSS12I
Mfr description
C-2040SS STAINLESS OFFSET LINK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Pitch
1 in
Pin Diameter
0.156 in
Pin Length
0.701 in
Weight
0.03 lbs
Details
Chain Material
Stainless Steel
Specifications Met
ANSI
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items