Motion
C2042
Roller Chain - Double Pitch Standard Series, 2042 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #00154699
MFR #C2042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Double Pitch Standard Series, 2042 / 1 in Pitch, Riveted, 10 ft Length
Mi Item #00154699
MFR #C2042

Mfr description
C2042 RIV ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.54 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2042 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    716647266432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)