Motion
C2042 R/L

MORSE
C2042 R/L

335664 Roller Link - 2042 / 1 in Pitch, Carbon Steel Material
Mi Item #00154717
MFR #C2042 R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2042 R/L

335664 Roller Link - 2042 / 1 in Pitch, Carbon Steel Material
Mi Item #00154717
MFR #C2042 R/L

Mfr description
C2042 ROLLER LINK
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.3125 in
  • Chain Size & Pitch
    2042 / 1 in
  • Link Plate Height
    0.4660 in
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Roller Diameter
    0.625 in
  • Weight
    0.07 lbs

Details

  • Chain Number & Pitch
    2042 / 1 in
  • Link Type
    Roller Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    335664
  • Manufacturer Upc Number
    662288473930
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288473930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)