Motion
C-2042 OL
Offset Link - 2042 / 1 in Pitch
MI ITEM #00154722
MFR #C-2042 OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 2042 / 1 in Pitch
MI ITEM #00154722
MFR #C-2042 OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2042 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647184637

Overview

Mfr description
C-2042 OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text