Motion
C2042 O/L

MORSE
C2042 O/L

089017 Double Roller Chain Offset Link - 2042 / 1 in Pitch, Carbon Steel Material
MI ITEM #00154725
MFR #C2042 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2042 O/L

089017 Double Roller Chain Offset Link - 2042 / 1 in Pitch, Carbon Steel Material
MI ITEM #00154725
MFR #C2042 O/L

Mfr description
C-2042 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    2042
  • Chain Size & Pitch
    2042 / 1 in
  • Weight
    0.05 lbs

Details

  • Chain Number & Pitch
    2042 / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    089017
  • Manufacturer Upc Number
    662288557135
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288557135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)