Motion
C2042 HOLLOW PIN 10FT LG

TSUBAKI (UST)
C2042 HOLLOW PIN 10FT LG

Roller Chain - Hollow Pin Series, 2042 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154747
MFR #C2042 HOLLOW PIN 10FT LG
Price$54.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042 HOLLOW PIN 10FT LG

Roller Chain - Hollow Pin Series, 2042 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154747
MFR #C2042 HOLLOW PIN 10FT LG

Mfr description
C2042 HOLLOW PIN 10FT LG OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.70/ft

Specifications

Dimensions

  • Chain Overall Width
    0.689 in
  • Chain Size & Pitch
    2042 / 1 in
  • Hole Diameter
    0.1570 in, 3.99 mm
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.224 in
  • Pin Length
    0.6890 in, 17.50 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.312 in
  • Weight
    0.58 lb
  • Weight per Foot
    0.55 lbs, 0.82 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    2042
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2042HP
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Corrosion Resistant, Extreme Temperature, Water Resistant
  • Series
    Hollow Pin
  • Standards Met
    ASME B29
  • Type
    Hollow Pin Chain
  • UPC_NO
    097039182944
  • Working Load Capacity
    397 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)