Motion
C2042SS RIV

TSUBAKI (UST)
C2042SS RIV

Roller Chain - Double Pitch Series, 2042 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154757
MFR #C2042SS RIV
Price$172.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2042SS RIV

Roller Chain - Double Pitch Series, 2042 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154757
MFR #C2042SS RIV

Mfr description
C2042SS "304" RIVETED 10 FT LG. OVERSIZE
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.96/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2042 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.312 in
  • Weight
    0.60 lb
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2042
  • Chain Number & Pitch
    2042 / 1 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2042SS RIV
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039187956
  • Working Load Capacity
    99 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)