Motion
C2050R10BX C2050 R 10BX

LINK-BELT
C2050R10BX C2050 R 10BX

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154770
MFR #C2050R10BX C2050 R 10BX
List Price$30.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2050R10BX C2050 R 10BX

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154770
MFR #C2050R10BX C2050 R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.98/ft for your price

Overview

Mfr description
C2050R10BX C2050 RIV 10 BX A7A11
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    3/8 in
  • Link Plate Height
    0.59 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.89 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Weight
    0.53 lbs
  • UPC_NO
    662327017323
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text