Motion
C2050R 10FT

MORSE
C2050R 10FT

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154771
MFR #C2050R 10FT
Price$41.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2050R 10FT

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154771
MFR #C2050R 10FT

Mfr description
C-2050 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.35/ft

Specifications

Dimensions

  • Chain Overall Width
    0.8878 in
  • Chain Size
    1.2500 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.3750 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.58 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288392606
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Conveyor
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288392606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)