Motion
C2050SCLSFPK C2050 SCLSFPK

LINK-BELT
C2050SCLSFPK C2050 SCLSFPK

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154783
MFR #C2050SCLSFPK C2050 SCLSFPK
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2050SCLSFPK C2050 SCLSFPK

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154783
MFR #C2050SCLSFPK C2050 SCLSFPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.33/each

Specifications

Dimensions

  • Extended Pin Projection
    0.8900 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.8900 in
  • Roller Diameter
    0.4000 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.06 lbs

Details

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    662327017347

Overview

Mfr description
C2050SCLSFPK C2050 SPR CL SF PK A7D27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text