Motion
C2050 CONN LINK

TSUBAKI (UST)
C2050 CONN LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #00154787
MFR #C2050 CONN LINK
Price$7.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 CONN LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #00154787
MFR #C2050 CONN LINK

Mfr description
C2050 CONN LINK SC TYPE
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.30/each

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.06 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2050 CONN LINK
  • Material
    Carbon Steel
  • Material Specification
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Heat Resistant, Extreme Temperature
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039181329
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)