Motion
C-2050 RL
Roller Link - 2050 / 1-1/4 in Pitch
MI ITEM #00154791
MFR #C-2050 RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 2050 / 1-1/4 in Pitch
MI ITEM #00154791
MFR #C-2050 RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2050 ROLLER LINK

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Roller Link
  • UPC_NO
    716647124558
  • Weight
    0.06 lbs
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text