Motion
C2050 R/L

MORSE
C2050 R/L

120973 Roller Link - 2050 / 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #00154794
MFR #C2050 R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2050 R/L

120973 Roller Link - 2050 / 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #00154794
MFR #C2050 R/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Roller Diameter
    0.4000 in
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Link Type
    Roller Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C2050 R/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288393108
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288393108

Overview

Mfr description
C-2050 ROLLER LINK
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text