Motion
C2050HP RIV

TSUBAKI (UST)
C2050HP RIV

Roller Chain - Double Pitch Hollow Pin Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154812
MFR #C2050HP RIV
Price$32.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050HP RIV

Roller Chain - Double Pitch Hollow Pin Series, 2050 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00154812
MFR #C2050HP RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.00/ft

Specifications

Dimensions

  • Chain Overall Width
    0.855 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.284 in
  • Pitch
    1.250 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.50 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Hollow Pin
  • Standards Met
    ASME B29
  • UPC_NO
    097039182845
  • Working Load Capacity
    705 lb

Overview

Mfr description
C2050 HOLLOW PIN 10FT LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text