Motion
C2050HP CONN LINK

TSUBAKI (UST)
C2050HP CONN LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00154815
MFR #C2050HP CONN LINK
Price$17.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050HP CONN LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00154815
MFR #C2050HP CONN LINK

Mfr description
C2050 HOLLOWPIN CONNLINK CLIP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.84/each

Specifications

Dimensions

  • Chain Overall Width
    8.550 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Hole Diameter
    0.2020 in, 5.13 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.284 in
  • Pin Length
    0.8550 in, 21.71 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.6610 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.06 lb
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050HP
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2050HP CONN LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Extreme Temperature
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039182869
  • Working Load Capacity
    705 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)