Motion
C2050 RIV 304SS 10FT

RENOLD JEFFREY
C2050 RIV 304SS 10FT

Roller Chain - Standard Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154826
MFR #C2050 RIV 304SS 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2050 RIV 304SS 10FT

Roller Chain - Standard Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00154826
MFR #C2050 RIV 304SS 10FT

Mfr description
C-2050SS RIV STAINLESS ROLLER CHAIN
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.3700 in, 9.40 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Pin Length
    0.859 in
  • Pitch
    1-1/4 in
  • Weight
    0.55 lbs
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Yes
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard Double Pitch
  • UPC_NO
    673766042234
  • Working Load Capacity
    1400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)