Motion
C2050SS CONN LINK

TSUBAKI (UST)
C2050SS CONN LINK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00154832
MFR #C2050SS CONN LINK
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050SS CONN LINK

Connecting Link - 2050 / 1-1/4 in Pitch, Spring Clip, Stainless Steel Material
Mi Item #00154832
MFR #C2050SS CONN LINK

Mfr description
C2050SS "304" S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039187840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)