Motion
C2050SS CONN LINK COTTER PIN SLIP-FIT

RENOLD JEFFREY
C2050SS CONN LINK COTTER PIN SLIP-FIT

Roller Chain Link - Double Pitch Standard Series, C2050 / 1.2500 in Pitch, Stainless Steel Material, 10 ft Length
Mi Item #00154833
MFR #C2050SS CONN LINK COTTER PIN SLIP-FIT
Price$16.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2050SS CONN LINK COTTER PIN SLIP-FIT

Roller Chain Link - Double Pitch Standard Series, C2050 / 1.2500 in Pitch, Stainless Steel Material, 10 ft Length
Mi Item #00154833
MFR #C2050SS CONN LINK COTTER PIN SLIP-FIT

Mfr description
C-2050SS STAINLESS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.93/each

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.07 lbs

Details

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • UPC_NO
    6623900287810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)