Motion
C2050SS OFFSET LINK

TSUBAKI (UST)
C2050SS OFFSET LINK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00154846
MFR #C2050SS OFFSET LINK
Price$48.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050SS OFFSET LINK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Stainless Steel Material
MI ITEM #00154846
MFR #C2050SS OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.88/each

Specifications

Dimensions

  • Chain Overall Width
    0.875 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039187864

Overview

Mfr description
C2050SS"304" OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text