Motion
DMD-C2052-1R-10FT

DIAMOND CHAIN COMPANY
DMD-C2052-1R-10FT

Roller Chain - Double Pitch Standard Series, 2052 / 1-1/4 in Pitch, Riveted, 10 ft Length
Mi Item #00154850
MFR #DMD-C2052-1R-10FT
Price$72.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2052-1R-10FT

Roller Chain - Double Pitch Standard Series, 2052 / 1-1/4 in Pitch, Riveted, 10 ft Length
Mi Item #00154850
MFR #DMD-C2052-1R-10FT

Mfr description
DMD-C2052-1R-10FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.14/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.85 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    716647270842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)