Motion
C2052R 10 ft

MORSE
C2052R 10 ft

322213 Roller Chain - Double Pitch Standard Series, 2052 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154853
MFR #C2052R 10 ft
Price$85.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2052R 10 ft

322213 Roller Chain - Double Pitch Standard Series, 2052 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154853
MFR #C2052R 10 ft

Mfr description
C-2052 RIV ROLLER CHAIN
  • Unmatched Quality and Performance - Manufactured in Ithaca, NY
  • API (American Petroleum Inst.) and ISO 9001 approved
  • Far exceeds ANSI performance standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.60/ft

Specifications

Dimensions

  • Chain Size
    2052
  • Link Plate Thickness
    0.0800 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.7900 in
  • Plate Height
    0.5840 in
  • Roller Diameter
    0.7500 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.88 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Manufacturer Catalog Number
  • Manufacturer Upc Number
    662288455653
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    662288455653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)