Motion
C2052 RIV

TSUBAKI (UST)
C2052 RIV

Roller Chain - Double Pitch Series, 2052 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154855
MFR #C2052 RIV
Price$42.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052 RIV

Roller Chain - Double Pitch Series, 2052 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154855
MFR #C2052 RIV

Mfr description
C2052 RIVETED 10FT LG OVERSIZE ROLLER
  • Provides a high quality conveying medium for material handling equipment, road building machinery, textile machinery, farming implements, baking, packaging, and bottling equipment.
  • Special sprockets for RS and Double Pitch Roller Conveyor Chains are available.
  • For even number of spacing, attachments will be fitted on pin link unless otherwise specified.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.38/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8750 in, 22.22 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Weight
    0.93 lb

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    2052
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Over Size Roller Type
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2052RB
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Double Pitch Chain
  • UPC_NO
    097039181770
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)