Motion
DMD-C2052-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-C2052-1 DOFF LINK

Roller Chain Link - Carbon Steel Material, Plain Finish
Mi Item #00154872
MFR #DMD-C2052-1 DOFF LINK
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2052-1 DOFF LINK

Roller Chain Link - Carbon Steel Material, Plain Finish
Mi Item #00154872
MFR #DMD-C2052-1 DOFF LINK

Mfr description
DMD-C2052-1 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.93/each

Specifications

Dimensions

  • Inside Width
    0.3760 in, 9.55 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.7950 in, 20.19 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Weight
    0.9 lbs, 1.34 kg
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C2052
  • Chain Number & Pitch
    C2052 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2052
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    Double Pitch Conveyor
  • Standards Met
    ANSI, ASME B29.1
  • Type
    Offset Link
  • Working Load Capacity
    1010 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)