Motion
C2052 O/L

MORSE
C2052 O/L

089018 Offset Link - 2052 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00154875
MFR #C2052 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2052 O/L

089018 Offset Link - 2052 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00154875
MFR #C2052 O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2052 OFFSET LINK
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available from Stock

Specifications

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Link Plate Height
    0.5840 in
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.8700 in
  • Chain Overall Width
    0.3750 in
  • Manufacturer Catalog Number
    089018
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288557142
  • UPC_NO
    662288557142
  • Weight
    0.09 lbs
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text