Motion
C2052H RIV

TSUBAKI (UST)
C2052H RIV

Roller Chain - Double Pitch Heavy Series, 2052 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154897
MFR #C2052H RIV
Price$54.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2052H RIV

Roller Chain - Double Pitch Heavy Series, 2052 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154897
MFR #C2052H RIV

Mfr description
C2052 HOLLOW PIN 10FT LG OVERSIZE ROLLER
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.19/ft

Specifications

Dimensions

  • Chain Overall Width
    0.855 in
  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.284 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.375 in
  • Weight
    0.85 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Hollow Pin
  • Standards Met
    ASME B29
  • UPC_NO
    097039182975
  • Working Load Capacity
    705 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)