Motion
C2060H CP 10FT

RENOLD JEFFREY
C2060H CP 10FT

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00154934
MFR #C2060H CP 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2060H CP 10FT

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00154934
MFR #C2060H CP 10FT

Mfr description
C-2060-H COT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Pin Length
    1.1270 in, 28.62 mm
  • Pitch
    1-1/2 in
  • Plate Height
    2.3770 in
  • Weight
    0.93 lbs
  • Weight per Foot
    0.96 lbs, 1.43 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    6623900288749
  • Working Load Capacity
    2200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)