1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2060HS11I
C2060HS11I - CONVEYOR SERIES DOUBLE PITCH LINK C2060H CONNECTING LINK, SLIP FIT, COTTER PIN
Mi Item #
00154949
MFR #
C2060HS11I
Price
$9.64
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2060HS11I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2060HS11I
C2060HS11I - CONVEYOR SERIES DOUBLE PITCH LINK C2060H CONNECTING LINK, SLIP FIT, COTTER PIN
Mi Item #
00154949
MFR #
C2060HS11I
Mfr description
C-2060-H CONN LINK CP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.64
/each
Add to Cart
Specifications
Dimensions
Chain Pitch
1-1/2 in
Length
2.25
Pin Diameter
0.235 in
Pin Length
1.127 in
Weight
0.13 lbs, 0.1
Width
1.75
Details
Specifications Met
ANSI
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items