Motion
C2060H ROLLER LINK

DIAMOND CHAIN COMPANY
C2060H ROLLER LINK

Roller Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00154952
MFR #C2060H ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2060H ROLLER LINK

Roller Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #00154952
MFR #C2060H ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.12 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-827043
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647135196

Overview

Mfr description
C-2060H ROLLER LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
  • Proprietary heat-treating process ensures consistent case hardening depth, which results in maximized wear life, less downtime, and lower costs
  • Sold by the each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text