Motion
DMD-C2060H-1 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-C2060H-1 DOFF LINK

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00154964
MFR #DMD-C2060H-1 DOFF LINK
Price$18.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2060H-1 DOFF LINK

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00154964
MFR #DMD-C2060H-1 DOFF LINK

Mfr description
DMD-C2060H-1 DOFF LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.37/each

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    1/8 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1260 in, 28.60 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.12 lbs
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-727043-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy Duty
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Offset Link
  • UPC_NO
    716647435449
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)