Overview
Mfr description
REXC2060HOFPK REX C2060H OFF PK R7H10
Specifications
- Chain Size & Pitch2060 / 1-1/2 in
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across2
- Roller Diameter0.470 in
- UPC_NO698210252502
- Weight0.11 lbs
- Chain Number & Pitch2060 / 1-1/2 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data