1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2060HS12I
C2060HS12I - CONVEYOR SERIES DOUBLE PITCH LINK C2060H OFFSET LINK
MI ITEM #
00154973
MFR #
C2060HS12I
Your Price
$14.88
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2060HS12I
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2060HS12I
C2060HS12I - CONVEYOR SERIES DOUBLE PITCH LINK C2060H OFFSET LINK
MI ITEM #
00154973
MFR #
C2060HS12I
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$14.88
/each
(List
$20.18
)
Qty
Add to Cart
Overview
Mfr description
C-2060-H OFFSET LINK
Specifications
Chain Pitch
1-1/2 in
Length
2.85
Specifications Met
ANSI
Pin Diameter
0.235 in
Pin Length
1.127 in
Weight
0.13 lbs, 0.21
Width
3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data