Motion
C2060HP CHAIN

TSUBAKI (UST)
C2060HP CHAIN

Roller Chain - Double Pitch Hollow Pin Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154976
MFR #C2060HP CHAIN
Price$44.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HP CHAIN

Roller Chain - Double Pitch Hollow Pin Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00154976
MFR #C2060HP CHAIN

Mfr description
C2060 HOLLOW PIN 10FT LG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.23/ft

Specifications

Dimensions

  • Chain Overall Width
    1.055 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.330 in
  • Pitch
    1.500 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.93 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Series
    Hollow Pin
  • Standards Met
    ASME B29
  • UPC_NO
    097039182883
  • Working Load Capacity
    948 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)