Motion
C2060HPCL

TSUBAKI (UST)
C2060HPCL

C2060 HOLLOW PIN C/L
Mi Item #00154980
MFR #C2060HPCL
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HPCL

C2060 HOLLOW PIN C/L
Mi Item #00154980
MFR #C2060HPCL

Mfr description
C2060 HOLLOW PIN C/L CLIP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.330 in
  • Plate Thickness
    0.094 in
  • Weight
    0.13 lb

Details

  • Chain Number & Pitch
    C2060H / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)