Motion
C2060HSSCL

TSUBAKI (UST)
C2060HSSCL

C2060SS STAINLESS CONN LINK
Mi Item #00155001
MFR #C2060HSSCL
Price$30.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HSSCL

C2060SS STAINLESS CONN LINK
Mi Item #00155001
MFR #C2060HSSCL

Mfr description
C2060H SS"304" CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.80/each

Specifications

Dimensions

  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Plate Thickness
    0.125 in
  • Weight
    0.13 lb

Details

  • Chain Number & Pitch
    C2060H / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)