Motion
C-2060-SS STAINLESS CONN LINK

RENOLD JEFFREY
C-2060-SS STAINLESS CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Stainless Steel Material
MI ITEM #00155002
MFR #C-2060-SS STAINLESS CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C-2060-SS STAINLESS CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch, Stainless Steel Material
MI ITEM #00155002
MFR #C-2060-SS STAINLESS CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    28.6 mm
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    12.57 mm
  • Link Plate Height
    17.8 mm
  • Pin Diameter
    5.95 mm
  • Roller Diameter
    11.91 mm
  • Weight
    0.13 lbs

Details

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606
  • UPC_NO
    6623900289562

Overview

Mfr description
C-2060-SS STAINLESS CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text