Motion
C2060HSSOL

TSUBAKI (UST)
C2060HSSOL

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00155016
MFR #C2060HSSOL
Price$80.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HSSOL

Offset Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00155016
MFR #C2060HSSOL

Mfr description
C2060HSS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.88/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1460 in, 29.10 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.13 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2060HSS
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2060HSS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187901
  • Working Load Capacity
    231 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)