Motion
C2062H RIVETED 10FT LG

TSUBAKI (UST)
C2062H RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155024
MFR #C2062H RIVETED 10FT LG
Price$47.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062H RIVETED 10FT LG

Roller Chain - Double Pitch Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00155024
MFR #C2062H RIVETED 10FT LG

Mfr description
C2062H RIVETED 10FT LG. OVERSIZE ROLLER
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.32/ft

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2250 in, 31.12 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Weight
    1.50 lb
  • Weight per Foot
    1.47 lbs, 2.19 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    C2062 H
  • Attachment Link Type
    Double Pitch
  • Chain Construction
    Riveted
  • Chain Number
    C2062H
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2062H RIV
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181817
  • Working Load Capacity
    1410 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)