Motion
C2062HX10 ft RIV

RENOLD JEFFREY
C2062HX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #00155025
MFR #C2062HX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2062HX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #00155025
MFR #C2062HX10 ft RIV

Mfr description
C-2062-H RIV ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.126 in
  • Inside Width
    0.495 in
  • Link Plate Height
    0.701 in
  • Link Plate Thickness
    0.128 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.235 in
  • Roller Diameter
    1-1/2 in
  • Weight
    1.40 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    6623900289982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)