Motion
C2062H R/L

MORSE
C2062H R/L

335666 Roller Link - 2062 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #00155044
MFR #C2062H R/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2062H R/L

335666 Roller Link - 2062 / 1-1/2 in Pitch, Carbon Steel Material
MI ITEM #00155044
MFR #C2062H R/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.5000 in
  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Link Plate Height
    0.7000 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.1150 in
  • Roller Diameter
    0.875 in
  • Weight
    0.25 lbs

Details

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Link Type
    Roller Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    335666
  • Manufacturer Upc Number
    662288473954
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    662288473954

Overview

Mfr description
C2062 ROLLER LINK
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text