Motion
C2062HRL
Roller Link - 2062 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155046
MFR #C2062HRL
Price$12.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 2062 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155046
MFR #C2062HRL

Mfr description
C2062H ROLLER LINK OVERSIZE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.56/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.19 lb
  • Weight per Foot
    1.47 lbs, 2.19 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2062H
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2062H ROLLER LINK
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2062
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039181848
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)