Motion
C2062H O/L

MORSE
C2062H O/L

089153 Offset Link - 2062 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00155052
MFR #C2062H O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
C2062H O/L

089153 Offset Link - 2062 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00155052
MFR #C2062H O/L

Mfr description
C-2062 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain in converying chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.2340 in
  • Pin Length
    1.2070 in
  • Roller Diameter
    0.8750 in
  • Weight
    0.17 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Link Type
    Offset Connecting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C2062H O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288557166
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288557166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)