Motion
C2062D
Roller Chain - Double Pitch Standard Series, 2062 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #00155058
MFR #C2062D
Price$59.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Double Pitch Standard Series, 2062 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #00155058
MFR #C2062D

Mfr description
C2062H-D DELRIN 10FT LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.15/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Weight
    0.98 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2062
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2062D
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039227447
  • Working Load Capacity
    231 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)