Motion
C2080HR10BX C2080H R 10BX

LINK-BELT
C2080HR10BX C2080H R 10BX

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155105
MFR #C2080HR10BX C2080H R 10BX
Your Price$58.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C2080HR10BX C2080H R 10BX

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00155105
MFR #C2080HR10BX C2080H R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.62/ft(List $67.42)

Overview

Mfr description
C2080HR10BX C2080H RIV 10 BX A7A41

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.3130 in
  • Chain Overall Width
    1.5000 in
  • Roller Diameter
    0.6250 in
  • Tensile Strength
    12500 lbs
  • Chain Number & Pitch
    2080 / 2 in
  • Manufacturer Product Page
  • Weight
    1.61 lbs
  • UPC_NO
    662327018269
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text