Motion
C2080H ROLLER LINK

DIAMOND CHAIN COMPANY
C2080H ROLLER LINK

Roller Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00155138
MFR #C2080H ROLLER LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
C2080H ROLLER LINK

Roller Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00155138
MFR #C2080H ROLLER LINK

Mfr description
C-2080H ROLLER LINK
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.27 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    2080 / 2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A-832044
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647150243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)