1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RENOLD JEFFREY
C2080HS4
Flat Top Conveyer Chain Part -
Mi Item #
00155145
MFR #
C2080HS4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
RENOLD JEFFREY C2080HS4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RENOLD JEFFREY
C2080HS4
Flat Top Conveyer Chain Part -
Mi Item #
00155145
MFR #
C2080HS4
Mfr description
C-2080-H ROLLER LINK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Pitch
2 in
Pin Diameter
0.313 in
Pin Length
1.458 in
Weight
0.27 lbs
Details
Specifications Met
ANSI
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items