Motion
C2080H OFFSET LINK

TSUBAKI (UST)
C2080H OFFSET LINK

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155157
MFR #C2080H OFFSET LINK
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080H OFFSET LINK

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00155157
MFR #C2080H OFFSET LINK

Mfr description
C2080H OFFSET LINK
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.23 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    C2080 H
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2080H Offset Link
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 140 °F, -10 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039181480
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)