Motion
C2080HSSX10 ft RIV

RENOLD JEFFREY
C2080HSSX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00155172
MFR #C2080HSSX10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
C2080HSSX10 ft RIV

Roller Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
MI ITEM #00155172
MFR #C2080HSSX10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-2080-SS RIV STAINLESS ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Inside Width
    15.75 mm
  • Link Plate Height
    22.6 mm
  • Link Plate Thickness
    4.05 mm
  • Pin Diameter
    7.93 mm
  • Roller Diameter
    15.88 mm
  • Standards Met
    ANSI
  • Tensile Strength
    56700 N
  • Chain Number & Pitch
    2080 / 2 in
  • Weight
    1.56 lbs
  • UPC_NO
    6623900291190
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text